Shop All Hex Head Cap Screws
Newport Fasteners
7/8"-9 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 12 in L, 10 PK
Mfr # 957356-10
Zoro # G006318304
product price: $445.99
/pk 10, $44.60/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 12 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 957356-10
- Zoro # G006318304
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-9x12 Hex Head Cap Screws, Stainless Steel 18-8, Plain,Coarse Thread UNC, 12 Inch,7/8 Inch, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600370-100BX)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (158753)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 5/8 in L, 3000 PK (827107-3000)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 50 PK (298173-50)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 250 PK (185459-250)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (871618-50)
- NEWPORT FASTENERS #10-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 2000 PK (118305)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 100 PK (37128BHT)
- Newport Fasteners Hex Head Cap Screws