Shop All Hex Head Cap Screws
Newport Fasteners
7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 30 PK
Mfr # 728017-30
Zoro # G006300019
product price: $281.99
/pk 30, $9.40/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 728017-30
- Zoro # G006300019
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
7/8-9 x 4 Hex Cap Screws, 18-8 Stainless Steel Coarse Thread Partially Threaded, 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- HILLMAN 25Pk 5/8 Lock Washer (300321)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1420LB)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK (443588-25)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (496432-100)
- NEWPORT FASTENERS M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 150 PK (992230-150)
- NEWPORT FASTENERS Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (618007-1)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 1000 PK (982984-1000)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 12 in L (239021-1)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- Newport Fasteners Hex Head Cap Screws