Shop All Castle Nuts
Newport Fasteners
7/8-14 Castle Nuts/Steel/Zinc , 60PK
Mfr # 368064
Zoro # G606371204
product price: $620.99
/pk 60, $10.35/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-14
- Nut Style Castle Nut
- Basic Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 368064
- Zoro # G606371204
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 7/8"-14 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Steel |
Finish | Zinc Plated |
Description
7/8-14 Castle Nuts/Steel/Zinc , 60PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035250-100P1)
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU34)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (351245G)
- ZORO SELECT 1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12025.100.0001)
- ZORO SELECT 5/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.031.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- Newport Fasteners Castle Nuts