Shop All Dowel Pins
Newport Fasteners
7/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK
Mfr # PINDOW035050P
Zoro # G606309108
product price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW035050P
- Zoro # G606309108
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 5 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
7/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.037.0150)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 120MM Black Ox Coat Steel 5PK (9181580)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel (Z4938SS)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- NEWPORT FASTENERS 5/8 x 6" Oversized Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINOSD050060P)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS M5 x 25mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05025M6P)
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- NEWPORT FASTENERS 9/16 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW045014P)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- Newport Fasteners Dowel Pins