Shop All Dowel Pins
Newport Fasteners
7/16 x 1" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Mfr # PINDOW035010P
Zoro # G006309395
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW035010P
- Zoro # G006309395
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
7/16 x 1" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 4 PK (R1185-12)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 3000 PK (09587)
- NEWPORT FASTENERS 7/16 x 2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW035020P)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- NEWPORT FASTENERS 3/8" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 40PK (839881)
- NEWPORT FASTENERS 1/4" x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (466087)
- NEWPORT FASTENERS 5/32 x 1 1/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW012011P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040050P)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1236)
- Newport Fasteners Dowel Pins