Shop All Dowel Pins
Newport Fasteners
7/16" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 40PK
Mfr # 393782
Zoro # G206305739
product price: $91.25
/pk 40, $2.28/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Plain
- Nominal Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 393782
- Zoro # G206305739
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Plain |
Description
7/16" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 316, Plain Finish (32610)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0062)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- ZORO SELECT Carriage Bolt, 1/4-20x1 L, PK100 (5ZMR1)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040050P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- NEWPORT FASTENERS 5/16 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025024P)
- NEWPORT FASTENERS 5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW025032P)
- NEWPORT FASTENERS 1/2 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD040010P)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- Newport Fasteners Dowel Pins