Shop All Wheel Lug Nuts & Bolts
Newport Fasteners
7/16"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK
Mfr # 829358-BR-500
Zoro # G406369951
product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-20
- Nut Style Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 829358-BR-500
- Zoro # G406369951
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 7/16"-20 |
Details
System of Measurement | Inch |
Nut Style | Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
7/16"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Moulding Clips 10-24X3/4" Bolt Size PK25 (9879PK)
- BLUE SEA SYSTEMS Blue Sea 4216 Square Format Label Set - 60 (4216)
- FEL-PRO 1/32 X 18 X 36Victolex Bulk Material, 3023 (3023)
- TIMKEN TAPERED ROLLER BEARING CUP (29522)
- NEWPORT FASTENERS 1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (712746-BR-500)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- TOPLINE WHL LUG NUTS 12 Millimeter X 1.5 Thread Size; Conical Seat; Closed End Lug; 1.38 Inch Overall Length (C1707-4)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- ASTRO PNEUMATIC KIT XL RIVET NUT DRILL ADAPTER 3/8" CAP (AOADN38)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- Newport Fasteners Automotive Tire & Wheel