Shop All Castle Nuts
Newport Fasteners
7/16-20 Castle Nuts/Steel/Zinc , 200PK
Mfr # 371878
Zoro # G106371209
product price: $309.99
/pk 200, $1.55/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-20
- Nut Style Castle Nut
- Basic Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 371878
- Zoro # G106371209
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 7/16"-20 |
Dimensional Standards | ASME B18.2.2-1970 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Steel |
Finish | Zinc Plated |
Description
7/16-20 Castle Nuts/Steel/Zinc , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Hex Jam 5/8-18 (712-3056)
- ZORO SELECT Internally-Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK43712IA)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- ZORO SELECT 1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.175.0001)
- ZORO SELECT 1-1/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.112.0001)
- MIDWEST FASTENER 16mm-1.5 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 5PK (76232)
- MIDWEST FASTENER 5/8"-18 Zinc Plated Steel Fine Thread Castle Hex Nuts 5PK (68542)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- Newport Fasteners Castle Nuts