Shop All Carriage Bolts
Newport Fasteners
7/16-14 x 5" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK
Mfr # 852907
Zoro # G106304986
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5 in
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 852907
- Zoro # G106304986
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 5 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
7/16-14 x 5" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0006)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- NEWPORT FASTENERS 7/16-14 x 2 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 200PK (868043)
- NEWPORT FASTENERS 5/16-18 x 5" Carriage Bolts/Full Thread/Steel/Black Oxide , 200PK (256388)
- NEWPORT FASTENERS 3/4-10 x 12" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK (232702)
- NEWPORT FASTENERS 5/16-18 x 1" Carriage Bolts/Full Thread/Steel/Black Oxide , 800PK (453502)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- MIDWEST FASTENER 1/2"-13 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (50624)
- Newport Fasteners Carriage Bolts