Shop All Carriage Bolts
Newport Fasteners
7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK
Mfr # 565319
Zoro # G606303366
product price: $1,237.99
/pk 375, $3.30/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 565319
- Zoro # G606303366
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0062)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0350)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- NEWPORT FASTENERS 1/2-13 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 50PK (550990)
- NEWPORT FASTENERS 3/8-16 x 2 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (879661)
- NEWPORT FASTENERS 5/16-18 x 5" Carriage Bolts/Full Thread/Steel/Black Oxide , 200PK (256388)
- NEWPORT FASTENERS 1/2-13 x 10" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 40PK (451247)
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- Newport Fasteners Carriage Bolts