Shop All Carriage Bolts
Newport Fasteners
7/16-14 x 2 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 325PK
Mfr # 744201
Zoro # G606303250
product price: $676.99
/pk 325, $2.08/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 744201
- Zoro # G606303250
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
7/16-14 x 2 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 325PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK (51179)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.062.0100)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- NEWPORT FASTENERS 1/4-20 x 2" Carriage Bolts/18-8 Stainless Steel , 500PK (104274)
- NEWPORT FASTENERS 10-32 x 3" Carriage Bolts/Full Thread/Steel/Zinc , 350PK (291172)
- NEWPORT FASTENERS 1/2-13 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 50PK (550990)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- NEWPORT FASTENERS 3/8-16 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 400PK (209151)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01144)
- Newport Fasteners Carriage Bolts