Shop All Socket Head Cap Screws
Newport Fasteners
7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK
Mfr # 843235-100
Zoro # G306348339
product price: $264.99
/pk 100, $2.65/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Screw Length 1-3/4 in
- Drive Size 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 843235-100
- Zoro # G306348339
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Screw Length | 1-3/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,7/16"-14 x1 3/4" Coarse Thread,Fully Threaded, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-4-1/2-ZN)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930983)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (53545)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK (372806-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 9 in Length, 75 PK (655441-75)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Steel, 1-1/4 in Length, 50 PK (609480)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 100 PK (150751-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in Length, 100 PK (339730-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (689520-100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.060.0040)
- Newport Fasteners Socket Head Cap Screws