Shop All Hex Head Cap Screws
Newport Fasteners
7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK
Mfr # 605358-50
Zoro # G206295092
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 605358-50
- Zoro # G206295092
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/16-14x1 1/2 Hex Head Cap Screws, St. Steel 18-8, Plain,1 1/2 Inch,7/16 Inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01060.050.0325)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 1000 PK (626501)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 100 PK (968092-100)
- NEWPORT FASTENERS Grade 5, 1"-14 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (373192-5)
- NEWPORT FASTENERS Grade 5, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 250 PK (451611-250)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (693973-20)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 10 in L, 10 PK (310168-10)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 12 PK (60384)
- Newport Fasteners Hex Head Cap Screws