Shop All Machine Screws
Newport Fasteners
#6-32 x 3/8 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 576403
Zoro # G106325653
product price: $904.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 576403
- Zoro # G106325653
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
6-32 x 3/8" Machine Screws/Six-Lobe /Flat Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.100.0100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Black Oxide Steel, 4000 PK (564541)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK (179750-BR-5000)
- NEWPORT FASTENERS 1/4"-20 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 2000 PK (654283)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Binding Machine Screw, Zinc Plated Steel, 8000 PK (524608)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544754-PR-1000)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Plain Stainless Steel, 6 PK (77776)
- Newport Fasteners Machine Screws