Shop All Machine Screws
Newport Fasteners
#6-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 914542
Zoro # G906339966
product price: $589.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 914542
- Zoro # G906339966
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 3/8" Machine Screws/Slotted/Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01200.060.0070)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (7430SD1-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0001)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (480043-PR-100)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK (236865)
- NEWPORT FASTENERS 1/4"-20 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 700 PK (730798-BR-700)
- NEWPORT FASTENERS #0-80 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (182145)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (242256-BR-3000)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK (77138)
- Newport Fasteners Machine Screws