Shop All Machine Screws
Newport Fasteners
#6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 203815
Zoro # G506298168
product price: $969.99
/pk 5000, $0.19/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 203815
- Zoro # G506298168
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 3/8" Machine Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel 25 PK (2458412)
- ZORO SELECT 8-32X2 1/2 BOLT CARRIAGE FULL THRD ZINC (0840C)
- NEWPORT FASTENERS 5/8"-11 x 3-1/2 in Slotted Flat Machine Screw, Plain Steel, 180 PK (320643-180)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (305318-100)
- NEWPORT FASTENERS #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (156833-100)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (242256-BR-3000)
- NEWPORT FASTENERS M4-0.70 x 8 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (639872)
- WIDIA Screws, Hardware (QTM20)
- Newport Fasteners Machine Screws