Shop All Machine Screws
Newport Fasteners
#6-32 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 870034
Zoro # G706364380
product price: $1,070.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/8 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 870034
- Zoro # G706364380
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.13a, SAE J82 |
Item | Machine Screw |
Screw Head Type | Pan |
Description
6-32 x 3/8" SEMS Screws/Square Cone Washer/Phillips/Pan Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51060.100.0040)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (HLT121)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.062.0350)
- NEWPORT FASTENERS #10-32 x 2-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK (639582)
- NEWPORT FASTENERS M5-0.80 x 12 mm Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK (883259)
- NEWPORT FASTENERS #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (136049-100)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (781806-BR-5000)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (808203)
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- Newport Fasteners Machine Screws