Shop All Machine Screws
Newport Fasteners
#6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 12000 PK
Mfr # 298694-12000
Zoro # G706302726
product price: $247.99
/pk 12000, $0.02/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 298694-12000
- Zoro # G706302726
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 3/4" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 12000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK (HNI5062LH-025BX)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-818)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK (688256-8000)
- NEWPORT FASTENERS #6-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (513486-BR-1000)
- NEWPORT FASTENERS M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (784753-PR-500)
- NEWPORT FASTENERS 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (491588)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (787944-PR-1000)
- NEWPORT FASTENERS #4-40 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20000 PK (130170-20000)
- USA INDUSTRIALS M4-0.70 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-262)
- Newport Fasteners Machine Screws