Shop All Machine Screws
Newport Fasteners
#6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 298694-100
Zoro # G506302698
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 298694-100
- Zoro # G506302698
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 3/4" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.100.0020)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 50 PK (U70420.025.0325)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWS12125U10B)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.062.0850)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (296443-PR-100)
- NEWPORT FASTENERS #2-56 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (834574)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (470250-PR-500)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (438272)
- NEWPORT FASTENERS #2-56 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (895825)
- NEWPORT FASTENERS #10-24 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 200 PK (549684-PR-200)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.025.0050)
- Newport Fasteners Machine Screws