Shop All Machine Screws
Newport Fasteners
#6-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 243057
Zoro # G506302582
product price: $398.99
/pk 1500, $0.27/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 243057
- Zoro # G506302582
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 3" Machine Screws/Phillips/Pan Head/Steel/Zinc , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.062.0001)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-2.50, Steel (3520-20.00K)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (304800-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (470694-PR-100)
- NEWPORT FASTENERS #10-24 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (580318)
- NEWPORT FASTENERS #8-32 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 300 PK (822170-PR-300)
- NEWPORT FASTENERS 1/4"-28 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (546516)
- NEWPORT FASTENERS 5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (705796-100)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (714496)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- Newport Fasteners Machine Screws