Shop All Machine Screws
Newport Fasteners
#6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK
Mfr # 799618-2500
Zoro # G506337584
product price: $143.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 799618-2500
- Zoro # G506337584
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 3" Machine Screws/Phillips/Flat Head/Steel/Zinc Plating , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U39350.006.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- NEWPORT FASTENERS #4-40 x 1/4 in Phillips Machine Screw, 18-8 Stainless Steel, 5000 PK (252553)
- NEWPORT FASTENERS #10-24 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (647440-100)
- NEWPORT FASTENERS 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (304180-100)
- NEWPORT FASTENERS M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Steel, 6000 PK (361006-6000)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- NEWPORT FASTENERS M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (136019-PR-1000)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0087)
- Newport Fasteners Machine Screws