Shop All Machine Screws
Newport Fasteners
#6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK
Mfr # 884087
Zoro # G006338913
product price: $416.99
/pk 2500, $0.17/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 884087
- Zoro # G006338913
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 2" Machine Screws/Slotted/Pan Head/Nylon/Natural , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.062.0375)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- PRIME-LINE Lock Nut, #10-32, Steel, Zinc Plated, 50 PK (9118804)
- NEWPORT FASTENERS #6-32 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (777864)
- NEWPORT FASTENERS #10-24 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (580318)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (108996)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (422681-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (870034)
- NEWPORT FASTENERS 1/2"-13 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (195900)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (33284)
- Newport Fasteners Machine Screws