Shop All Machine Screws
Newport Fasteners
#6-32 x 2 in Phillips Pan Machine Screw, Plain Steel, 2000 PK
Mfr # 302604
Zoro # G406296226
product price: $834.99
/pk 2000, $0.42/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 302604
- Zoro # G406296226
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
MS35206-238/6-32 x 2" Mil-Spec Machine Screws/Phillips/Pan/Steel/Cad Yellow , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- COBRA FlipToggle Toggle Bolt, 2-1/2" L, 315 lbs Tension Strength, 25 PK (420M)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.5 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU74)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (363947-PR-100)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (786820)
- NEWPORT FASTENERS #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (172350)
- NEWPORT FASTENERS #4-40 x 1-1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (469688)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893837)
- NEWPORT FASTENERS M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (136019-PR-1000)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- Newport Fasteners Machine Screws