Shop All Machine Screws
Newport Fasteners
#6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK
Mfr # 714496
Zoro # G306329345
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 714496
- Zoro # G306329345
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
6-32 x 2" Machine Screws/Phillips/Pan Head/Steel/Black Oxide , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (1432BHT)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 3/16 in Length, 40 PK (3404400018)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- NEWPORT FASTENERS M6-1.00 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (849620-PR-500)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893307-BR-500)
- NEWPORT FASTENERS M5-0.80 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 5000 PK (139317)
- NEWPORT FASTENERS #4-40 x 1/4 in Phillips Machine Screw, 18-8 Stainless Steel, 5000 PK (252553)
- NEWPORT FASTENERS #2-56 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (540000)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- ZORO SELECT 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0125)
- Newport Fasteners Machine Screws