Shop All Machine Screws
Newport Fasteners
#6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 410987
Zoro # G106316651
product price: $487.99
/pk 4000, $0.12/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 410987
- Zoro # G106316651
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 2" Machine Screws/Phillips/Flat Head/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., 0.615 in L, Steel, 25 PK (CAT2-3118-25)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 2450 PK (07647)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade A, Plain Finish (U20200.062.2400)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (7414SD2-PWR)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (628753-100)
- NEWPORT FASTENERS M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (913367-500)
- NEWPORT FASTENERS M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2500 PK (180477-BR-2500)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK (885743)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- NEWPORT FASTENERS #6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (884087)
- ZORO SELECT #6-32 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRW2)
- Newport Fasteners Machine Screws