Shop All Machine Screws
Newport Fasteners
#6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 265726-100
Zoro # G006302815
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 265726-100
- Zoro # G006302815
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 1/4" Machine Screws/Slotted/Truss Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.019.0137)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51501.025.0001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 in Lg, 25 PK (TSI0250100P0-025P)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25000 PK (788059-25000)
- NEWPORT FASTENERS #8-32 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 300 PK (822170-PR-300)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (823621)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 600 PK (677066-BR-600)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK (368207-9000)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK (162273)
- ZORO SELECT #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0018)
- Newport Fasteners Machine Screws