Shop All Machine Screws
Newport Fasteners
#6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 290096
Zoro # G306309538
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 290096
- Zoro # G306309538
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 1/2" Machine Screws/Phillips/Pan Head/410 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U01210.037.0350)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (1212IPP)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-12, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12950.125.0002)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (167189-PR-500)
- NEWPORT FASTENERS #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (657219-100)
- NEWPORT FASTENERS #10-24 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (647440-100)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Truss Machine Screw, Zinc Plated Steel, 8000 PK (212994)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (540324-PR-500)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480480)
- Newport Fasteners Machine Screws