Shop All Machine Screws
Newport Fasteners
#6-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK
Mfr # 448181
Zoro # G906311757
product price: $1,166.99
/pk 9000, $0.13/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 448181
- Zoro # G906311757
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 1" Machine Screws/Slotted/Hex Head/Steel/Zinc , 9000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK (FHS1XX0835-005P1)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- NEWPORT FASTENERS M6-1.00 x 45 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (467277)
- NEWPORT FASTENERS M4-0.70 x 14 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (196244)
- NEWPORT FASTENERS #10-32 x 1-1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK (701970)
- NEWPORT FASTENERS M5-0.80 x 50 mm Torx Button Machine Screw, Plain Steel, 1500 PK (339226)
- NEWPORT FASTENERS #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (841687-PR-1000)
- NEWPORT FASTENERS M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (714647-200)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0250)
- Newport Fasteners Machine Screws