Shop All Machine Screws
Newport Fasteners
#6-32 x 1 in Phillips Machine Screw, 18-8 Stainless Steel, 3500 PK
Mfr # 529901
Zoro # G006364332
product price: $1,059.99
/pk 3500, $0.30/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 529901
- Zoro # G006364332
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Standards | ASME B18.13 |
Item | Machine Screw |
Screw Head Type | Pan |
Min. Tensile Strength | 96,000 psi |
Description
6-32 x 1" SEMS Screws/External Tooth Washer/Phillips/Pan Head/18-8 Stainless Steel , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0300)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (363947-PR-100)
- NEWPORT FASTENERS #4-40 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (219377)
- NEWPORT FASTENERS M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (784753-PR-500)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (350662-8000)
- NEWPORT FASTENERS M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1500 PK (677042)
- NEWPORT FASTENERS 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (782820-PR-100)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0050)
- Newport Fasteners Machine Screws