Shop All Square Nuts
Newport Fasteners
6-32 Square Machine Screw Nuts/Steel/Zinc , 5000PK
Mfr # 536456
Zoro # G106368254
product price: $379.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Machine Screw Square Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 536456
- Zoro # G106368254
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
6-32 Square Machine Screw Nuts/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Carbon Steel, 5 PK (329-820)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 12 PK (63304)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0050)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- Newport Fasteners Square Nuts