Newport Fasteners

#6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in Length, 1500 PK


product price: $2,411.99
/pk 1500, $1.61/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Inch
  • Thread Size #6-32
  • Screw Length 2-3/4 in
  • Drive Size 7/64 in
  • Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #6-32
Screw Length 2-3/4 in
Drive Size 7/64 in

Details

System of Measurement Inch
Drive Type Hex
Material Alloy Steel
Finish Black Oxide
Standards ASME B18.3
Item Socket Head Cap Screw
Thread Style Partially Threaded
Fastener Thread Type Coarse Thread
Tensile Strength 180,000 psi

Description

Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: #6-32 x2 3/4" Coarse Thread, 1500PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.