Shop All Socket Head Cap Screws
Newport Fasteners
#6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 100 PK
Mfr # 222560-100
Zoro # G306328621
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 5/8 in
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 222560-100
- Zoro # G306328621
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 6-32 x 5/8", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 To JT6 Tang End Drill Chuck Arbor (3700-0156)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia (U36000.334.0001)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18125-2)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0062)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 500 PK (958925-500)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 50 PK (114854-50)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK (899291-1500)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 mm Length, 100 PK (102055-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 200 PK (150107-200)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72094)
- Newport Fasteners Socket Head Cap Screws