Shop All Captive Nuts
Newport Fasteners
6-32-3 Self Clinching Nuts/303 Stainless Steel/Shank Height: .087"/Sheet Thickness: .091" , 5000PK
Mfr # 455617
Zoro # G006372016
product price: $2,148.99
/pk 5000, $0.43/ea
Free Shipping & Returns
$2,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Thread Size #6-32
- Nut Style Self Clinching Nut
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 455617
- Zoro # G006372016
- Country of Origin Unknown
- Category Captive Nuts
Dimensions
Dia./Thread Size | #6-32 |
Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Self Clinching Nut |
Basic Material | Stainless Steel |
Lock Type | Self Clinching |
Fastener Finish | Plain |
Material | Stainless Steel |
Material Grade/Class | Grade 303 |
Finish | Plain |
Material Grade | 303 Series |
Item | Lock Nut |
Corrugated Tubing Fitting Color | Silver |
Description
6-32-3 Self Clinching Nuts/303 Stainless Steel/Shank Height: .087"/Sheet Thickness: .091" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4-SS)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (77602)
- NEWPORT FASTENERS 10-24-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 5000PK (164896)
- NEWPORT FASTENERS 1/4-20-0 Self Clinching Nuts/Steel/Zinc/Shank Height: .045"/Sheet Thickness: .047" , 6000PK (605828)
- NEWPORT FASTENERS 6-32-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 10000PK (278879)
- NEWPORT FASTENERS 8-32-1 Self Clinching Nuts/303 Stainless Steel/Shank Height: .038"/Sheet Thickness: .040" , 5000PK (131039)
- Newport Fasteners Captive Nuts