Shop All Carriage Bolts
Newport Fasteners
5/8-11 x 4" Carriage Bolts/Steel/Hot Dip Galvanized , 60PK
Mfr # 180945
Zoro # G506303466
product price: $311.99
/pk 60, $5.20/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 180945
- Zoro # G506303466
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/8-11 x 4" Carriage Bolts/Steel/Hot Dip Galvanized , 60PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0062)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx3" L, PK50 (WWG-CPHZ-052)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.016.0050)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (134EGRFG)
- NEWPORT FASTENERS 3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK (840262)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- NEWPORT FASTENERS 1/4-20 x 4" Carriage Bolts/18-8 Stainless Steel , 300PK (972390)
- NEWPORT FASTENERS 3/8-16 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 400PK (209151)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- NEWPORT FASTENERS 10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 2000PK (541810)
- MIDWEST FASTENER 6mm-1.0 x 16mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 25PK (31161)
- Newport Fasteners Carriage Bolts