Shop All Carriage Bolts
Newport Fasteners
5/8-11 x 4" Carriage Bolts/Full Thread/Steel/Zinc , 60PK
Mfr # 815078
Zoro # G506304852
product price: $305.99
/pk 60, $5.10/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 815078
- Zoro # G506304852
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/8-11 x 4" Carriage Bolts/Full Thread/Steel/Zinc , 60PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08160.100.0003)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- NEWPORT FASTENERS 3/8-16 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 100PK (754187)
- NEWPORT FASTENERS 5/16-18 x 3 1/2" Carriage Bolts/18-8 Stainless Steel , 300PK (901547)
- NEWPORT FASTENERS 5/8-11 x 14" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 25PK (505084)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- NEWPORT FASTENERS 1/4-20 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 4000PK (134830)
- NEWPORT FASTENERS 10-24 x 3/8" Carriage Bolts/Full Thread/Steel/Black Oxide , 8000PK (550834)
- ZORO SELECT Carriage Bolt, 5/16-18x1-1/2, PK100 (5ZMR7)
- Newport Fasteners Carriage Bolts