Shop All Carriage Bolts
Newport Fasteners
5/8-11 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 175PK
Mfr # 260311
Zoro # G006303560
product price: $1,086.99
/pk 175, $6.21/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 260311
- Zoro # G006303560
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/8-11 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 175PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72323)
- NEWPORT FASTENERS 3/8-16 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 400PK (608971)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- NEWPORT FASTENERS 10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 2000PK (541810)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- NEWPORT FASTENERS 5/16-18 x 7" Carriage Bolts/Full Thread/Grade 5/Zinc , 100PK (881198)
- NEWPORT FASTENERS 5/16-18 x 1" Carriage Bolts/Full Thread/Steel/Black Oxide , 800PK (453502)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- Newport Fasteners Carriage Bolts