Shop All Carriage Bolts
Newport Fasteners
5/8-11 x 2 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 125PK
Mfr # 915306
Zoro # G406304747
product price: $859.99
/pk 125, $6.88/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 915306
- Zoro # G406304747
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/8-11 x 2 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 125PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx16mm, PK25 (M51260.080.0016)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (1GML8)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 5 PK (75686)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- NEWPORT FASTENERS 3/8-16 x 2 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (879661)
- NEWPORT FASTENERS 1/2-13 x 2" Carriage Bolts/Steel/Hot Dip Galvanized , 150PK (831557)
- NEWPORT FASTENERS 3/8-16 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 400PK (608971)
- NEWPORT FASTENERS 1/4-20 X 5/8" Track Bolts/Ribbed Neck/Steel/Zinc , 5000PK (179234)
- NEWPORT FASTENERS 1/4-20 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 4000PK (134830)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 CARRIAGE BOLT ZINC (A0340240532Z)
- Newport Fasteners Carriage Bolts