Shop All Carriage Bolts
Newport Fasteners
5/8-11 x 1 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 200PK
Mfr # 346052
Zoro # G106303569
product price: $787.99
/pk 200, $3.94/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 346052
- Zoro # G106303569
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/8-11 x 1 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.060.0055)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.080.0018)
- ZORO SELECT #8-32 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0031)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- NEWPORT FASTENERS 5/8-11 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 100PK (348139)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- NEWPORT FASTENERS 5/8-11 x 10" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK (495656)
- NEWPORT FASTENERS 7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (565319)
- NEWPORT FASTENERS 5/16-18 x 5" Carriage Bolts/Full Thread/Steel/Black Oxide , 200PK (256388)
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE FULL THRD ZINC (3156C)
- Newport Fasteners Carriage Bolts