Shop All Socket Head Cap Screws
Newport Fasteners
5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK
Mfr # 609977-25
Zoro # G306343754
product price: $245.99
/pk 25, $9.84/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 2-1/2 in
- Drive Size 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 609977-25
- Zoro # G306343754
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 135,000 psi |
Description
Nylon Patch Socket Flat Countersunk Head Cap Screw, 5/8-11 x 2 1/2", Alloy Steel, Black Oxide, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1 in Shaft Dia, 10 PK (CG-100ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-612LF)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0200)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 mm Length, 100 PK (872192-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK (727439-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in Length, 100 PK (339730-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (801453-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 100 PK (959005-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (133843-100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.019.0062)
- Newport Fasteners Socket Head Cap Screws