Shop All Socket Head Cap Screws
Newport Fasteners
5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 75 PK
Mfr # 996283-75
Zoro # G006350601
product price: $1,159.99
/pk 75, $15.47/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 3-1/2 in
- Drive Size 3/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 996283-75
- Zoro # G006350601
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 3-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 135,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 5/8-11 x 3 1/2", Stainless Steel 18-8, Hex Socket , 75PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M5 x 0.80mm, 50mm L, PK100 (M51250.050.0050)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.062.0400)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, PK100 (5ZMP9)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (330523-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (811985-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 100 PK (982328-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 1500 PK (968577-1500)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 20 mm Length, 100 PK (512214-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 50 PK (817217-50)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length, 2500 PK (642253-2500)
- Newport Fasteners Socket Head Cap Screws