Shop All Socket Head Cap Screws
Newport Fasteners
5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 25 PK
Mfr # 374985-25
Zoro # G306341279
product price: $272.99
/pk 25, $10.92/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 2-1/2 in
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 374985-25
- Zoro # G306341279
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-1/2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: 5/8"-11 x2 1/2" Coarse Thread, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (1GUD1)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36230.015.0001)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.125 in L, Aluminum Body, 1000 PK (55A0302-EA-1000)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (345706-100)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (698677-50)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK (530880-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 120 mm Length, 100 PK (694190-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK (308993-100)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 110 mm Length, 25 PK (961665-25)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 18 mm Length (76170)
- Newport Fasteners Socket Head Cap Screws