Shop All Hex Head Cap Screws
Newport Fasteners
5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 75 PK
Mfr # 149433-75
Zoro # G406289990
product price: $167.99
/pk 75, $2.24/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 149433-75
- Zoro # G406289990
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
5/8-11 x 2 1/2 Hex Cap Screws, 18-8 Stainless Steel Coarse Thread Partially Threaded, 75PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.013.0050)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91050)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34181.018.0612)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, Zinc Plated Steel, 3/8 in L, 8000 PK (904385)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (385946-15)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (326866-1)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 225 PK (379621-225)
- NEWPORT FASTENERS Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 130 mm L, 30 PK (698956-30)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M55000.080.0045)
- Newport Fasteners Hex Head Cap Screws