Shop All Spring Pins
Newport Fasteners
5/32 x 1/2" Roll Pins/420 Stainless Steel , 3000PK
Mfr # 126978
Zoro # G706350932
product price: $862.99
/pk 3000, $0.29/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 126978
- Zoro # G706350932
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
5/32 x 1/2" Roll Pins/420 Stainless Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1, PK10 (U07840.062.0100)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 25 PK (U07000.043.0050)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK (U51000.050.0087)
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- NEWPORT FASTENERS 1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (610258)
- NEWPORT FASTENERS 3/16 x 2" Roll Pins/420 Stainless Steel , 1000PK (781113)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Zinc , 200PK (960484)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- NEWPORT FASTENERS 3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK (562124)
- NEWPORT FASTENERS M3.5 x 12mm Roll Pins/Steel/Plain /ISO 8752 , 10000PK (490928)
- ZORO SELECT Spring Pin, Slotted, 1.5x16mm, PK100 (M39100.015.0016)
- Newport Fasteners Spring Pins