Shop All Dowel Pins
Newport Fasteners
5/32 x 1 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW012016P
Zoro # G006308688
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW012016P
- Zoro # G006308688
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/32 in |
Fastener Length | 1 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
5/32 x 1 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- PRIME-LINE Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (9118899)
- AU-VE-CO PRODUCTS 3/16 E-CLIP 100PK (AV8827)
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- NEWPORT FASTENERS 3/16 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD015010P)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- NEWPORT FASTENERS 1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW01000BP)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- NEWPORT FASTENERS 1/4 x 1 1/4" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD020012P)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- Newport Fasteners Dowel Pins