Shop All Spring Pins
Newport Fasteners
5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK
Mfr # 301839
Zoro # G606351220
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 301839
- Zoro # G606351220
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1-1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Zinc |
Standards | ASME B18.8.2 |
Description
5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34130.018.0610)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- NEWPORT FASTENERS 3/16 x 2" Roll Pins/420 Stainless Steel , 1000PK (781113)
- NEWPORT FASTENERS 1/4" x 3 1/2" Roll Pins/Steel/Plain , 500PK (294980)
- NEWPORT FASTENERS 7/32" x 1" Roll Pins/Steel/Zinc , 1000PK (864274)
- NEWPORT FASTENERS 3/16" x 1" Roll Pins/Steel/Plain , 2000PK (864326)
- NEWPORT FASTENERS 5/64 x 7/16" Roll Pins/420 Stainless Steel , 5000PK (141648)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- Newport Fasteners Spring Pins