Shop All Spring Pins
Newport Fasteners
5/16" x 3" Roll Pins/Steel/Plain , 300PK
Mfr # 670541
Zoro # G606351244
product price: $376.99
/pk 300, $1.26/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 670541
- Zoro # G606351244
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 3" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
5/16" x 3" Roll Pins/Steel/Plain , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10321)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-2520-S-12)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (00940)
- NEWPORT FASTENERS 3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK (562124)
- NEWPORT FASTENERS 1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (610258)
- NEWPORT FASTENERS 1/4" x 1/2" Roll Pins/Steel/Zinc , 1000PK (631155)
- NEWPORT FASTENERS 3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (889714)
- NEWPORT FASTENERS 1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK (722274)
- NEWPORT FASTENERS 3/16 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (715373)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- Newport Fasteners Spring Pins