Shop All Dowel Pins
Newport Fasteners
5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Mfr # PINDOW025032P
Zoro # G606308781
product price: $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW025032P
- Zoro # G606308781
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 3 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (1587575)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.5mm, PK100 (M39350.025.0032)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0005)
- NEWPORT FASTENERS 5/16 x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 80PK (PINDOW025024P)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- NEWPORT FASTENERS 1/4" x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (590053)
- NEWPORT FASTENERS 1/4 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW020050P)
- NEWPORT FASTENERS 1/8 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010013P)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0030)
- Newport Fasteners Dowel Pins