Shop All Spring Pins
Newport Fasteners
5/16 x 3 1/2" Roll Pins/420 Stainless Steel , 250PK
Mfr # 104011
Zoro # G106351225
product price: $1,420.99
/pk 250, $5.68/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 104011
- Zoro # G106351225
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 3-1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
5/16 x 3 1/2" Roll Pins/420 Stainless Steel , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 25 PK (6248CH188)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 8mm L, PK100 (M07840.050.0008)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- NEWPORT FASTENERS 5/32 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (376823)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- NEWPORT FASTENERS 3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK (562124)
- NEWPORT FASTENERS 3/16" x 3" Roll Pins/Steel/Plain , 500PK (297357)
- NEWPORT FASTENERS 1/4" x 2" Roll Pins/Steel/Plain , 500PK (457587)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- Newport Fasteners Spring Pins