Shop All Dowel Pins
Newport Fasteners
5/16 x 2 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK
Mfr # PINOSD025026P
Zoro # G806305863
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Oversized
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINOSD025026P
- Zoro # G806305863
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 2-3/4" |
Thread Size | 5/16" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Oversized |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright Finish |
Rockwell Hardness | 60 HRC |
Description
5/16 x 2 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04170.140.0050)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 1500 PK (51194)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- NEWPORT FASTENERS 5/16 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025024P)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015015P)
- NEWPORT FASTENERS 5/16 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025010P-FV)
- NEWPORT FASTENERS 5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012020P)
- NEWPORT FASTENERS 1/2 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW040005P)
- NEWPORT FASTENERS 3/16 x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW015006P)
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- Newport Fasteners Dowel Pins