Shop All Dowel Pins
Newport Fasteners
5/16 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK
Mfr # PINOSD025024P
Zoro # G906306050
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Oversized
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINOSD025024P
- Zoro # G906306050
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 2-1/2" |
Thread Size | 5/16" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Oversized |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright Finish |
Rockwell Hardness | 60 HRC |
Description
5/16 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 7/16 ROLL PIN ZINC (A0570120028Z)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK (MBS382)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.025.0075)
- NEWPORT FASTENERS 5/16 x 2 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025026P)
- NEWPORT FASTENERS 1/8 x 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010002P)
- NEWPORT FASTENERS 1/2 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW040012P)
- NEWPORT FASTENERS 3/16" x 1 3/4" Dowel Pins/Alloy Steel/Plain , 100PK (500286)
- NEWPORT FASTENERS 1/4" x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (590053)
- NEWPORT FASTENERS 3/8" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 40PK (839881)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x7/8L, Pk100 (U39080.012.0087)
- Newport Fasteners Dowel Pins